Beli mesin poles high speed di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Poles Lantai Kecepatan Tinggiatribut:
- Base Diameter (inch): 20
- Cable Length (m): 12
- Noise (dB): 54
- Power (W): 1800
- Rotation Speed (rpm): 1500
- Voltage (V): 220
- Brite Cleaner High Speed Polisher Sea CleanDeskripsi:- It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewingatribut:
- Type: 407BR-SC1500
- Voltage: 220-240V
- Power: 110W
- Speed: 1500rpm
- Main Cable Length: 12m
- Base plate diameter: 20inch
- Alphalux High Speed Polisheratribut:
- High Speed: 175RPM
- Working Width Brush: 20inch
- Alphalux Pad Holder High Speedatribut:
- Diameter: 20inch
- Alfa Clean Floor Polisher High Speedatribut:
- High Speed: 175RPM
- Working Width Brush: 20inch
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- Brite Cleaner Low Speed PolisherDeskripsi:- It is super high power air-cooling motor and the double-capacitor design allow a safer operation- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low-speed polishing, floor crystal treatment and renewingatribut:
- Type: 407NA-A005HJ
- Voltage: 220V
- Power: 1000W
- Speed: 154rpm/min
- Main Cable Length: 12m
- Base plate diameter: 17inch
- Accessories: Water tank,pad holder, hard brush, soft brush
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
Daftar Harga mesin poles high speed Terbaru March 2026
| KRISBOW Mesin Poles Lantai Kecepatan Tinggi | Rp12.999.900 |
| Brite Cleaner High Speed Polisher Sea Clean | Rp10.999.900 |
| Alphalux High Speed Polisher | Rp11.999.900 |
| Alphalux Pad Holder High Speed | Rp509.900 |
| Alfa Clean Floor Polisher High Speed | Rp9.399.900 |
| Fuji Tools Baby Air Grinder (Mesin Gerinda) | Rp6.499.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Gerinda Bor | Rp1.899.900 |
| BOSCH Mesin Bor Bobok Beton | Rp1.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/P102744840-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)



/lrP101574783-3.jpg)


/P101000821-1.jpg)